Motion
UC320-400D1

NTN
UC320-400D1

Ball Insert Bearing - Straight Bore, 4 in Bore Diam., 8.4646 in OD, 4.2520 in Width, Heavy Duty, Set Screw Locking
Mi Item #09336940
MFR #UC320-400D1
Price$1,946.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC320-400D1

Ball Insert Bearing - Straight Bore, 4 in Bore Diam., 8.4646 in OD, 4.2520 in Width, Heavy Duty, Set Screw Locking
Mi Item #09336940
MFR #UC320-400D1

Mfr description
UC320-400D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,946.58/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Fillet Radius
    0.1181 in
  • Inner Ring Width  
    4.2520 in
  • Outer Ring Width  
    2.1654 in
  • Outside Diameter  
    8.4646 in
  • Overall Width
    4.2520 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359233841
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359233841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)