Motion
UCC206-102D1

NTN
UCC206-102D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336945
MFR #UCC206-102D1
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC206-102D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336945
MFR #UCC206-102D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    1.0625 in
  • Inner Ring Width  
    1.5000 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1-1/8 in
  • Weight
    2 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC206-102D1
  • Housing ID
    C206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359211610
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211610

Overview

Mfr description
UCC206-102D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought