Motion
UCC212D1

NTN
UCC212D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09336950
MFR #UCC212D1
Price$405.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC212D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09336950
MFR #UCC212D1

Mfr description
UCC212D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.69/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.4961 in
  • Inner Ring Width  
    2.5630 in
  • Outside Diameter  
    130 mm
  • Overall Width
    2.5630 in
  • Shaft Diameter
    60 mm
  • Weight
    5.73 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC212D1
  • Housing ID
    C212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359211863
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)