Motion
UCC213

NTN
UCC213

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336951
MFR #UCC213
Price$645.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC213

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336951
MFR #UCC213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$645.82/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.1181 in
  • Housing Width  
    1.5748 in
  • Inner Ring Width  
    2.5630 in
  • Outside Diameter  
    140 mm
  • Overall Width
    2.5630 in
  • Shaft Diameter
    65 mm
  • Weight
    6.83 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC213
  • Housing ID
    C213
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359211887
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211887

Overview

Mfr description
UCC213 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought