Motion
UCC309

NTN
UCC309

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336953
MFR #UCC309
Price$335.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC309

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336953
MFR #UCC309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.01/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.1378 in
  • Housing Width  
    1.4961 in
  • Inner Ring Width  
    2.2441 in
  • Outside Diameter  
    130 mm
  • Overall Width
    57 mm
  • Shaft Diameter
    45 mm
  • Weight
    5.95 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC309
  • Housing ID
    C309
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359212006
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Heavy Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359212006

Overview

Mfr description
UCC309 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought