Motion
UCC310

NTN
UCC310

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09336954
MFR #UCC310
Price$473.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC310

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09336954
MFR #UCC310

Mfr description
UCC310 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.92/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.1378 in
  • Housing Width  
    1.5748 in
  • Inner Ring Width  
    2.4016 in
  • Outside Diameter  
    140 mm
  • Overall Width
    61 mm
  • Shaft Diameter
    50 mm
  • Weight
    7.28 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC310
  • Housing ID
    C310
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359212020
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Heavy Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359212020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)