Motion
UCC316D1

NTN
UCC316D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336956
MFR #UCC316D1
Price$1,990.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC316D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #09336956
MFR #UCC316D1

Mfr description
UCC316D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,990.00/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.1575 in
  • Housing Width  
    2.3622 in
  • Inner Ring Width  
    3.3858 in
  • Outside Diameter  
    200 mm
  • Overall Width
    86 mm
  • Shaft Diameter
    80 mm
  • Weight
    19.84 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC316D1
  • Housing ID
    C316D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359212235
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Heavy Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359212235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)