Motion
UCF206HT2D1

NTN
UCF206HT2D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09336957
MFR #UCF206HT2D1
Price$181.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF206HT2D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09336957
MFR #UCF206HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2656 in
  • Bolt Circle Diameter  
    3.2656 in
  • Bore Diameter  
    30 mm
  • Housing Width
    1.2187 in
  • Outside Diameter
    162 mm
  • Overall Length
    4.2500 in
  • Overall Width
    1.5781 in
  • Weight
    10.97 lbs

Details

  • Bearing Number
    UC206HT2D1
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    F206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359218176
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    HT2 - BU Stabilized to 200C (392F)
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206HT2D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359218176

Overview

Mfr description
UCF206HT2D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought