Motion
UCF211-200D1LLJ

NTN
UCF211-200D1LLJ

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #09336962
MFR #UCF211-200D1LLJ
Price$382.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF211-200D1LLJ

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #09336962
MFR #UCF211-200D1LLJ

Mfr description
UCF211-200D1LLJ AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.69/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter
    62 mm
  • Overall Width
    38 mm
  • Weight
    7.583 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359982473
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359982473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)