Motion
UCF314HT2D1

NTN
UCF314HT2D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
Mi Item #09336971
MFR #UCF314HT2D1
Price$1,214.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF314HT2D1

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
Mi Item #09336971
MFR #UCF314HT2D1

Mfr description
UCF314HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,214.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0156 in
  • Bolt Circle Diameter  
    7.0156 in
  • Bore Diameter  
    70 mm
  • Housing Width
    2.4062 in
  • Outside Diameter
    47 mm
  • Overall Length
    8.9062 in
  • Overall Width
    3.1875 in
  • Weight
    103.63 lbs

Details

  • Bearing Number
    UC314HT2D1
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    F314D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359219449
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    HT2 - BU Stabilized to 200C (392F)
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Replacement Bearing
    UC314HT2D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359219449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)