Motion
UCF322HT2D1

NTN
UCF322HT2D1

Flange-Mount Ball Bearing Unit - 170 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #09336974
MFR #UCF322HT2D1
Price$6,249.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF322HT2D1

Flange-Mount Ball Bearing Unit - 170 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #09336974
MFR #UCF322HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,249.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    10.4724 in
  • Bolt Circle Diameter  
    10.4724 in
  • Bore Diameter  
    170 mm
  • Housing Width
    3.7795 in
  • Outside Diameter
    62 mm
  • Overall Length
    13.3858 in
  • Overall Width
    5.1575 in
  • Weight
    75.398 lbs

Details

  • Bearing Number
    UC322HT2D1
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    F322D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359219753
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    HT2 - BU Stabilized to 200C (392F)
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    46000 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Replacement Bearing
    UC322HT2D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359219753

Overview

Mfr description
UCF322HT2D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought