Motion
UCFA204D1

NTN
UCFA204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09336976
MFR #UCFA204D1
Price$170.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFA204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09336976
MFR #UCFA204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0625 in
  • Bolt Circle Diameter  
    3.0625 in
  • Bore Diameter  
    20 mm
  • Housing Width
    1.0000 in
  • Outside Diameter
    60 mm
  • Overall Length
    3.8437 in
  • Overall Width
    1.3125 in
  • Weight
    1.1 lbs

Details

  • Bearing Number
    UC204D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FA204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212488
  • Max Rpm
    6700 rpm
  • Mounting Type
    2-Bolt Rhombus
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212488

Overview

Mfr description
UCFA204D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought