Motion
UCFL206-20

NTN
UCFL206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09336994
MFR #UCFL206-20
Price$108.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09336994
MFR #UCFL206-20

Mfr description
UCFL206-20 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    140 mm
  • Overall Width
    82.6 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413529572960
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529572960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)