Motion
UCFL207-104D1P-3#01

NTN
UCFL207-104D1P-3#01

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09336996
MFR #UCFL207-104D1P-3#01
Price$129.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL207-104D1P-3#01

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09336996
MFR #UCFL207-104D1P-3#01

Mfr description
UCFL207-104D1P-3#01 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.84/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter
    160 mm
  • Overall Width
    96 mm
  • Weight
    0.546 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359898095
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359898095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)