Motion
UCFLE206N

NTN
UCFLE206N

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337006
MFR #UCFLE206N
Price$209.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLE206N

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337006
MFR #UCFLE206N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.42/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413529535132
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529535132

Overview

Mfr description
UCFLE206N BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought