Motion
UCFLU-1.1/4SMFG1

NTN
UCFLU-1.1/4SMFG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337010
MFR #UCFLU-1.1/4SMFG1
Price$197.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLU-1.1/4SMFG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337010
MFR #UCFLU-1.1/4SMFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.11/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Weight
    2.204 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359901313
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359901313

Overview

Mfr description
UCFLU-1.1/4SMFG1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought