Motion
UCFLU-25

NTN
UCFLU-25

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337013
MFR #UCFLU-25
Price$135.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLU-25

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337013
MFR #UCFLU-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359864052
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864052

Overview

Mfr description
UCFLU-25 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought