Motion
UCFLU-35

NTN
UCFLU-35

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337017
MFR #UCFLU-35
Price$189.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLU-35

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337017
MFR #UCFLU-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.45/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359864106
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864106

Overview

Mfr description
UCFLU-35 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought