Motion
UCFLX08D1

NTN
UCFLX08D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #09337020
MFR #UCFLX08D1
Price$217.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLX08D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #09337020
MFR #UCFLX08D1

Mfr description
UCFLX08D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8281 in
  • Bolt Circle Diameter  
    5.8281 in
  • Bore Diameter  
    40 mm
  • Housing Width
    1.5625 in
  • Outside Diameter
    4.3750 in
  • Overall Length
    7.0625 in
  • Overall Width
    2.0625 in
  • Weight
    4.078 lbs

Details

  • Bearing Number
    UCX08D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FLX08D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359214970
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UCX08D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359214970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)