Motion
UCFS308-108D1

NTN
UCFS308-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #09337022
MFR #UCFS308-108D1
Price$387.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS308-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #09337022
MFR #UCFS308-108D1

Mfr description
UCFS308-108D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4063 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.5625 in
  • Overall Length
    5.9063 in
  • Overall Width
    2.2031 in
  • Weight
    6.8 lbs

Details

  • Bearing Number
    UC308-108D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FS308D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359817492
  • Max Rpm
    3500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Replacement Bearing
    UC308-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359817492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)