Specifications
Dimensions
- Bolt Center To Center Length9.5276 in
- Bore Diameter105 mm
- Housing Width3.7008 in
- Overall Length12.2047 in
- Overall Width127 mm
- Weight61.7 lbs
Details
- Bearing NumberUC321
- Bore TypeStraight
- Duty TypeHeavy Duty
- End TypeOpen
- Housing ConstructionSolid
- Housing IDFS321
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeNon-Relubricatable
- Manufacturer Upc Number4547359216967
- Max Rpm1400 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-40 to 250 ºF
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity41500 lbf
- Radial Static Load Capacity34500 lbf
- Replacement BearingUC321
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Type Of BearingBall
Overview
Mfr description
UCFS321 BEARING UNIT