Motion
UCFU-1M/LP06

NTN
UCFU-1M/LP06

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337032
MFR #UCFU-1M/LP06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-1M/LP06

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337032
MFR #UCFU-1M/LP06

Mfr description
UCFU-1M/LP06 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359792225
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359792225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)