Motion
UCFU-2M/LP03

NTN
UCFU-2M/LP03

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
Mi Item #09337034
MFR #UCFU-2M/LP03
Price$542.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-2M/LP03

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
Mi Item #09337034
MFR #UCFU-2M/LP03

Mfr description
UCFU-2M/LP03 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.75/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter
    62 mm
  • Overall Width
    38.1 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359792232
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359792232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)