Motion
UCFU-30

NTN
UCFU-30

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337036
MFR #UCFU-30
Price$185.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-30

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #09337036
MFR #UCFU-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Outside Diameter
    80 mm
  • Overall Width
    49.2 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359864236
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864236

Overview

Mfr description
UCFU-30 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought