Motion
UCFUX-2.3/16/0G

NTN
UCFUX-2.3/16/0G

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
Mi Item #09337039
MFR #UCFUX-2.3/16/0G
Price$463.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFUX-2.3/16/0G

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
Mi Item #09337039
MFR #UCFUX-2.3/16/0G

Mfr description
UCFUX-2.3/16/0G BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter
    120 mm
  • Overall Width
    65.1 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4550253074359
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253074359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)