Motion
UCFUX-2M/LP03

NTN
UCFUX-2M/LP03

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337040
MFR #UCFUX-2M/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFUX-2M/LP03

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09337040
MFR #UCFUX-2M/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4550253074366
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253074366

Overview

Mfr description
UCFUX-2M/LP03 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought