Motion
UCFX15-215CT1D1

NTN
UCFX15-215CT1D1

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
MI ITEM #09337044
MFR #UCFX15-215CT1D1
List Price$944.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFX15-215CT1D1

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
MI ITEM #09337044
MFR #UCFX15-215CT1D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$944.50/each for your price

Overview

Mfr description
UCFX15-215CT1D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Overall Length
    7.7500 in
  • Bolt Circle Diameter
  • Bearing Number
    UCX15-215CT1D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Seal Material
    Nitrile Rubber
  • Housing Width
    2.6875 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.5156 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    16300 lbf
  • Closure Type
    Sealed
  • Radial Static Load Capacity
    11900 lbf
  • End Type
    Open
  • Operating Temperature Range
    CT1 - BU Low Temp Spec to -60C (-76F)
  • Replacement Bearing
    UCX15-215CT1D1
  • Cage Material
    Steel
  • Housing ID
    FX15D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359792256
  • UPC_NO
    4547359792256
  • Weight
    18.96 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text