Motion
UCFX15D1

NTN
UCFX15D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #09337045
MFR #UCFX15D1
Price$692.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFX15D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #09337045
MFR #UCFX15D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$692.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.9844 in
  • Bolt Circle Diameter  
    5.9844 in
  • Bore Diameter  
    75 mm
  • Housing Width
    2.6875 in
  • Overall Length
    7.7500 in
  • Overall Width
    3.5156 in
  • Weight
    19.263 lbs

Details

  • Bearing Number
    UCX15D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FX15D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359217773
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Replacement Bearing
    UCX15D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359217773

Overview

Mfr description
UCFX15D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought