Motion
UCHB210D1 BEARING UNIT

NTN
UCHB210D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #09337048
MFR #UCHB210D1 BEARING UNIT
Price$476.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB210D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #09337048
MFR #UCHB210D1 BEARING UNIT

Mfr description
UCHB210D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.27/each

Specifications

Dimensions

  • Body Diameter
    1.8750 in
  • Bore Diameter  
    50 mm
  • Outside Diameter
    4.6563 in
  • Overall Height
    5.5937 in
  • Overall Width  
    2.0315 in
  • Thread Length
    0.8125 in
  • Thread Size
    RP 1

Details

  • Bearing Number
    UC210D1
  • Housing ID
    HB210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220209
  • Max Rpm
    3100 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)