Motion
UCHB213D1 BEARING UNIT

NTN
UCHB213D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #09337049
MFR #UCHB213D1 BEARING UNIT
Price$621.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB213D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #09337049
MFR #UCHB213D1 BEARING UNIT

Mfr description
UCHB213D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.63/each

Specifications

Dimensions

  • Body Diameter
    2.7500 in
  • Bore Diameter  
    65 mm
  • Outside Diameter
    6.5312 in
  • Overall Height
    7.8750 in
  • Overall Width  
    2.5625 in
  • Thread Length
    1.2500 in
  • Thread Size
    RP 1 1/2

Details

  • Bearing Number
    UC213D1
  • Housing ID
    HB213D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220292
  • Max Rpm
    2400 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)