Motion
UCHP204-012D1

NTN
UCHP204-012D1

Pillow Block Ball Bearing Unit - 3/4 in Bore, Cast Iron Material
Mi Item #09337050
MFR #UCHP204-012D1
Price$179.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP204-012D1

Pillow Block Ball Bearing Unit - 3/4 in Bore, Cast Iron Material
Mi Item #09337050
MFR #UCHP204-012D1

Mfr description
UCHP204-012D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.99/each

Specifications

Dimensions

  • Base Width
    1.5625 in, 40.0 mm
  • Bore Diameter
    3/4 in
  • Overall Width
    1.5625 in
  • Weight
    1.98 lbs

Details

  • Bearing Number
    UC204-012D1
  • Country of Origin
    JP
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP204D1
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359220346
  • Max Rpm
    6700 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-012D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)