Motion
UCL205-10

NTN
UCL205-10

Take-Up Bearing & Frame Assembly - Ball Bearing, 25 mm Bore, 100 mm Travel, 440 mm Length, 60 mm Width, 156 mm Height
Mi Item #09337051
MFR #UCL205-10
Price$1,192.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCL205-10

Take-Up Bearing & Frame Assembly - Ball Bearing, 25 mm Bore, 100 mm Travel, 440 mm Length, 60 mm Width, 156 mm Height
Mi Item #09337051
MFR #UCL205-10

Mfr description
UCL205-10 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.58/each

Specifications

Dimensions

  • Base Width
    1.9685 in, 50.0 mm
  • Bolt Hole Spacing
    14.9606 in, 380.0 mm
  • Bolt Size
    M12
  • Bore Diameter  
    25 mm
  • Frame Base Width
    60 mm
  • Frame Overall Height  
    156 mm
  • Frame Overall Length  
    440 mm
  • Frame Size
    L205-10
  • Overall Height
    156 mm
  • Overall Length
    440 mm
  • Overall Width
    60 mm
  • Travel  
    100 mm
  • Weight
    14.991 lbs

Details

  • Bearing Number
    UC205
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    UCL205-10
  • Manufacturer Upc Number
    4547359220520
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)