Motion
UCL208-20D1

NTN
UCL208-20D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 200 mm Travel, 570 mm Length, 60 mm Width, 186 mm Height
MI ITEM #09337056
MFR #UCL208-20D1
Price$1,487.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCL208-20D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 200 mm Travel, 570 mm Length, 60 mm Width, 186 mm Height
MI ITEM #09337056
MFR #UCL208-20D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,487.05/each

Specifications

Dimensions

  • Base Width
    1.9685 in, 50.0 mm
  • Bolt Hole Spacing
    20.0787 in, 510.0 mm
  • Bolt Size
    M12
  • Bore Diameter  
    40 mm
  • Frame Base Width
    60 mm
  • Frame Overall Height  
    186 mm
  • Frame Overall Length  
    570 mm
  • Frame Size
    L208-20
  • Overall Height
    186 mm
  • Overall Length
    570 mm
  • Overall Width
    60 mm
  • Travel  
    200 mm
  • Weight
    19.842 lbs

Details

  • Bearing Number
    UC208D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCL208-20D1
  • Manufacturer Upc Number
    4547359220889
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220889

Overview

Mfr description
UCL208-20D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought