Motion
UCL208-30

NTN
UCL208-30

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 300 mm Travel, 670 mm Length, 60 mm Width, 186 mm Height
Mi Item #09337057
MFR #UCL208-30
Price$1,336.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCL208-30

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 300 mm Travel, 670 mm Length, 60 mm Width, 186 mm Height
Mi Item #09337057
MFR #UCL208-30

Mfr description
UCL208-30 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.52/each

Specifications

Dimensions

  • Base Width
    1.9685 in, 50.0 mm
  • Bolt Hole Spacing
    24.0157 in, 610.0 mm
  • Bolt Size
    M12
  • Bore Diameter  
    40 mm
  • Frame Base Width
    60 mm
  • Frame Overall Height  
    186 mm
  • Frame Overall Length  
    670 mm
  • Frame Size
    L208-30
  • Overall Height
    186 mm
  • Overall Length
    670 mm
  • Overall Width
    60 mm
  • Travel  
    300 mm
  • Weight
    21.385 lbs

Details

  • Bearing Number
    UC208
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    UCL208-30
  • Manufacturer Upc Number
    4547359220896
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)