Motion
UCL209-40D1

NTN
UCL209-40D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 45 mm Bore, 400 mm Travel, 780 mm Length, 60 mm Width, 192 mm Height
MI ITEM #09337061
MFR #UCL209-40D1
Price$1,590.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCL209-40D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 45 mm Bore, 400 mm Travel, 780 mm Length, 60 mm Width, 192 mm Height
MI ITEM #09337061
MFR #UCL209-40D1

Mfr description
UCL209-40D1 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.32/each

Specifications

Dimensions

  • Base Width
    1.9685 in, 50.0 mm
  • Bolt Hole Spacing
    28.3465 in, 720.0 mm
  • Bolt Size
    M12
  • Bore Diameter  
    45 mm
  • Frame Base Width
    60 mm
  • Frame Overall Height  
    192 mm
  • Frame Overall Length  
    780 mm
  • Frame Size
    L209-40
  • Overall Height
    192 mm
  • Overall Length
    780 mm
  • Overall Width
    60 mm
  • Travel  
    400 mm
  • Weight
    24.251 lbs

Details

  • Bearing Number
    UC209D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCL209-40D1
  • Manufacturer Upc Number
    4547359221022
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)