Motion
UCM208-50D1

NTN
UCM208-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 500 mm Travel, 34.2520 in Length, 105 mm Width, 190 mm Height
Mi Item #09337062
MFR #UCM208-50D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM208-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 40 mm Bore, 500 mm Travel, 34.2520 in Length, 105 mm Width, 190 mm Height
Mi Item #09337062
MFR #UCM208-50D1

Mfr description
UCM208-50D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    105 mm
  • Bolt Hole Spacing
    31.8898 in, 810.0 mm
  • Bolt Size
    M18
  • Bore Diameter  
    40 mm
  • Frame Base Width
    105 mm
  • Frame Overall Height  
    190 mm
  • Frame Overall Length  
    34.2520 in
  • Frame Size
    M208-50
  • Overall Height
    190 mm
  • Overall Length
    34.2520 in
  • Overall Width
    105 mm
  • Travel  
    500 mm
  • Weight
    44.092 lbs

Details

  • Bearing Number
    UC208D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCM208-50D1
  • Manufacturer Upc Number
    4547359221060
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)