Motion
UCM209-50

NTN
UCM209-50

Take-Up Bearing & Frame Assembly - Ball Bearing, 45 mm Bore, 500 mm Travel, 880 mm Length, 105 mm Width, 200 mm Height
Mi Item #09337063
MFR #UCM209-50
Price$1,713.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM209-50

Take-Up Bearing & Frame Assembly - Ball Bearing, 45 mm Bore, 500 mm Travel, 880 mm Length, 105 mm Width, 200 mm Height
Mi Item #09337063
MFR #UCM209-50

Mfr description
UCM209-50 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,713.26/each

Specifications

Dimensions

  • Base Width
    3.4252 in, 87.0 mm
  • Bolt Hole Spacing
    32.2835 in, 820.0 mm
  • Bolt Size
    M18
  • Bore Diameter  
    45 mm
  • Frame Base Width
    105 mm
  • Frame Overall Height  
    200 mm
  • Frame Overall Length  
    880 mm
  • Frame Size
    M209-50
  • Overall Height
    200 mm
  • Overall Length
    880 mm
  • Overall Width
    105 mm
  • Travel  
    500 mm
  • Weight
    46.297 lbs

Details

  • Bearing Number
    UC209
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    UCM209-50
  • Manufacturer Upc Number
    4547359221152
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)