Specifications
Dimensions
- Base Width105 mm
- Bolt Hole Spacing32.6772 in, 830.0 mm
- Bolt SizeM18
- Bore Diameter50 mm
- Frame Base Width105 mm
- Frame Overall Height210 mm
- Frame Overall Length890 mm
- Frame SizeM210-50
- Overall Height210 mm
- Overall Length890 mm
- Overall Width105 mm
- Travel500 mm
- Weight50.706 lbs
Details
- Bearing NumberUC210D1
- Country of OriginJP
- Duty TypeLight Duty
- Frame TypeStretcher Unit
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog NumberUCM210-50D1
- Manufacturer Upc Number4547359221268
- Max Rpm3100 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeTake-Up Bearing & Frame Assemblies
- Type Of BearingBall Bearing
- UPC_NO4547359221268
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)