Motion
UCM210-90

NTN
UCM210-90

Take-Up Bearing & Frame Assembly - Ball Bearing, 50 mm Bore, 900 mm Travel, 1290 mm Length, 105 mm Width, 210 mm Height
Mi Item #09337066
MFR #UCM210-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM210-90

Take-Up Bearing & Frame Assembly - Ball Bearing, 50 mm Bore, 900 mm Travel, 1290 mm Length, 105 mm Width, 210 mm Height
Mi Item #09337066
MFR #UCM210-90

Mfr description
UCM210-90 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    105 mm
  • Bolt Hole Spacing
    1230.0 mm, 48.4252 in
  • Bolt Size
    M18
  • Bore Diameter  
    50 mm
  • Frame Base Width
    105 mm
  • Frame Overall Height  
    210 mm
  • Frame Overall Length  
    1290 mm
  • Frame Size
    M210-90
  • Overall Height
    210 mm
  • Overall Length
    1290 mm
  • Overall Width
    105 mm
  • Travel  
    900 mm
  • Weight
    72.752 lbs

Details

  • Bearing Number
    UC210
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    UCM210-90
  • Manufacturer Upc Number
    4547359221336
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)