Motion
UCM212-50D1

NTN
UCM212-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 60 mm Bore, 500 mm Travel, 920 mm Length, 105 mm Width, 240 mm Height
Mi Item #09337068
MFR #UCM212-50D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM212-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 60 mm Bore, 500 mm Travel, 920 mm Length, 105 mm Width, 240 mm Height
Mi Item #09337068
MFR #UCM212-50D1

Mfr description
UCM212-50D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    105 mm
  • Bolt Hole Spacing
    860.0 mm, 33.8583 in
  • Bolt Size
    M18
  • Bore Diameter  
    60 mm
  • Frame Base Width
    105 mm
  • Frame Overall Height  
    240 mm
  • Frame Overall Length  
    920 mm
  • Frame Size
    M212-50
  • Overall Height
    240 mm
  • Overall Length
    920 mm
  • Overall Width
    105 mm
  • Travel  
    500 mm
  • Weight
    61.729 lbs

Details

  • Bearing Number
    UC212D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCM212-50D1
  • Manufacturer Upc Number
    4547359221503
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)