Motion
UCM212-80D1

NTN
UCM212-80D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 60 mm Bore, 800 mm Travel, 1220 mm Length, 105 mm Width, 240 mm Height
MI ITEM #09337069
MFR #UCM212-80D1
List Price$3,673.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM212-80D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 60 mm Bore, 800 mm Travel, 1220 mm Length, 105 mm Width, 240 mm Height
MI ITEM #09337069
MFR #UCM212-80D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,673.75/each for your price

Overview

Mfr description
UCM212-80D1 BEARING UNIT

Specifications

  • Country of Origin
    JP
  • Frame Type
    Stretcher Unit
  • Base Width
    3.4252 in, 87.0 mm
  • Type Of Bearing
    Ball Bearing
  • Bearing Number
    UC212D1
  • Bore Diameter
  • Travel
  • Bolt Hole Spacing
    45.6693 in, 1160.0 mm
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Light Duty
  • Frame Base Width
    105 mm
  • Frame Size
    M212-80
  • Locking Device
    Set Screw
  • Overall Height
    240 mm
  • Overall Length
    1220 mm
  • Overall Width
    105 mm
  • Lubrication Type
    Relubricatable
  • Operating Temperature Range
    -40 to 250 ºF
  • Bolt Size
    M18
  • Max Rpm
    2500 rpm
  • Manufacturer Catalog Number
    UCM212-80D1
  • Manufacturer Upc Number
    4547359221565
  • UPC_NO
    4547359221565
  • Weight
    79.366 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text