Motion
UCM213-50D1

NTN
UCM213-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 65 mm Bore, 500 mm Travel, 940 mm Length, 105 mm Width, 250 mm Height
MI ITEM #09337070
MFR #UCM213-50D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM213-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 65 mm Bore, 500 mm Travel, 940 mm Length, 105 mm Width, 250 mm Height
MI ITEM #09337070
MFR #UCM213-50D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCM213-50D1 BEARING UNIT

Specifications

  • Country of Origin
    JP
  • Frame Type
    Stretcher Unit
  • Base Width
    105 mm
  • Type Of Bearing
    Ball Bearing
  • Bearing Number
    UC213D1
  • Bore Diameter
  • Travel
  • Bolt Hole Spacing
    880.0 mm, 34.6457 in
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Light Duty
  • Frame Base Width
    105 mm
  • Frame Size
    M213-50
  • Locking Device
    Set Screw
  • Overall Height
    250 mm
  • Overall Length
    940 mm
  • Overall Width
    105 mm
  • Lubrication Type
    Relubricatable
  • Operating Temperature Range
    -40 to 250 ºF
  • Bolt Size
    M18
  • Max Rpm
    2400 rpm
  • Manufacturer Catalog Number
    UCM213-50D1
  • Manufacturer Upc Number
    4547359735666
  • UPC_NO
    4547359735666
  • Weight
    66.139 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text