Motion
UCM313-50D1

NTN
UCM313-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 65 mm Bore, 500 mm Travel, 940 mm Length, 105 mm Width, 285 mm Height
Mi Item #09337072
MFR #UCM313-50D1
Price$4,477.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM313-50D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 65 mm Bore, 500 mm Travel, 940 mm Length, 105 mm Width, 285 mm Height
Mi Item #09337072
MFR #UCM313-50D1

Mfr description
UCM313-50D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,477.74/each

Specifications

Dimensions

  • Base Width
    3.4252 in, 87.0 mm
  • Bolt Hole Spacing
    34.6457 in, 880.0 mm
  • Bolt Size
    M18
  • Bore Diameter  
    65 mm
  • Frame Base Width
    105 mm
  • Frame Overall Height  
    285 mm
  • Frame Overall Length  
    940 mm
  • Frame Size
    M313-50
  • Overall Height
    285 mm
  • Overall Length
    940 mm
  • Overall Width
    105 mm
  • Travel  
    500 mm
  • Weight
    103.617 lbs

Details

  • Bearing Number
    UC313D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCM313-50D1
  • Manufacturer Upc Number
    4547359221626
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359221626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)