Motion
UCM314-70D1

NTN
UCM314-70D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 70 mm Bore, 700 mm Travel, 1160 mm Length, 105 mm Width, 295 mm Height
MI ITEM #09337074
MFR #UCM314-70D1
List Price$5,071.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCM314-70D1

Take-Up Bearing & Frame Assembly - Ball Bearing, 70 mm Bore, 700 mm Travel, 1160 mm Length, 105 mm Width, 295 mm Height
MI ITEM #09337074
MFR #UCM314-70D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.71/each for your price

Overview

Mfr description
UCM314-70D1 BEARING UNIT

Specifications

  • Country of Origin
    JP
  • Frame Type
    Stretcher Unit
  • Base Width
    3.4252 in, 87.0 mm
  • Type Of Bearing
    Ball Bearing
  • Bearing Number
    UC314D1
  • Bore Diameter
  • Travel
  • Bolt Hole Spacing
    43.3071 in, 1100.0 mm
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Heavy Duty
  • Frame Base Width
    105 mm
  • Frame Size
    M314-70
  • Locking Device
    Set Screw
  • Overall Height
    295 mm
  • Overall Length
    1160 mm
  • Overall Width
    105 mm
  • Lubrication Type
    Relubricatable
  • Operating Temperature Range
    -40 to 250 ºF
  • Bolt Size
    M18
  • Max Rpm
    2100 rpm
  • Manufacturer Catalog Number
    UCM314-70D1
  • Manufacturer Upc Number
    4547359221770
  • UPC_NO
    4547359221770
  • Weight
    121.254 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text