Overview
Mfr description
UCM316-50D1 BEARING UNIT
Specifications
- Country of OriginJP
- Frame TypeStretcher Unit
- Base Width105 mm
- Type Of BearingBall Bearing
- Bearing NumberUC316D1
- Bore Diameter
- Travel
- Bolt Hole Spacing940.0 mm, 37.0079 in
- Frame Overall Length
- Frame Overall Height
- Duty TypeHeavy Duty
- Frame Base Width105 mm
- Frame SizeM316-50
- Locking DeviceSet Screw
- Overall Height315 mm
- Overall Length1000 mm
- Overall Width105 mm
- Lubrication TypeRelubricatable
- Operating Temperature Range-40 to 250 ºF
- Bolt SizeM18
- Max Rpm1800 rpm
- Manufacturer Catalog NumberUCM316-50D1
- Manufacturer Upc Number4547359221923
- UPC_NO4547359221923
- Weight119.049 lbs
- Product TypeTake-Up Bearing & Frame Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data