Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Bore TypeCylindrical
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Manufacturer Upc Number4550253074373
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeFlinger Seal
- UPC_NO4550253074373
Overview
Mfr description
UCP-1.1/2/LP06 BEARING UNIT