Motion
UCP-1.3/4M/LP03

NTN
UCP-1.3/4M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore
MI ITEM #09337085
MFR #UCP-1.3/4M/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-1.3/4M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore
MI ITEM #09337085
MFR #UCP-1.3/4M/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359792331
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359792331

Overview

Mfr description
UCP-1.3/4M/LP03 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought