Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Bore TypeCylindrical
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359792348
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeFlinger Seal
- UPC_NO4547359792348
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)