Motion
UCP-2.7/16M/LP03

NTN
UCP-2.7/16M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore
Mi Item #09337089
MFR #UCP-2.7/16M/LP03
Price$659.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-2.7/16M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore
Mi Item #09337089
MFR #UCP-2.7/16M/LP03

Mfr description
UCP-2.7/16M/LP03 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.88/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Overall Width
    42.9 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359792386
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359792386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)