Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bore TypeCylindrical
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Manufacturer Upc Number4547359792393
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeFlinger Seal
- UPC_NO4547359792393
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)